This product requires certification to purchase.

96,000 BTU - Outdoor - VRF Unit - 460/3/60

You last purchased this on
 
Fujitsu

Airstage™ V-II 96,000 BTU - Outdoor - VRF Unit - 460/3/60

  • Fast #
  • Part #FAOUA96RLCV
  • Item #5152411
  • Manufacturer Part #AOUA96RLCV
4.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Fujitsu

Airstage™ V-II 96,000 BTU - Outdoor - VRF Unit - 460/3/60

  • Fast #
  • Part #FAOUA96RLCV
  • Item #5152411
  • Manufacturer Part #AOUA96RLCV
4.6 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

EA: 1 IP: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Single twin rotary compressor
  • Unique 4-face condenser coil design for increased air intake
  • The design and the swing away access door helps in easier access and service and reduces installation time
  • Requires Certification

Specifications

AMP:
21
Auto Switching Heat:
No
BTU Cooling Rating:
96000 Btu/h
BTU Heat Rating:
108000 Btu/h
Collection:
Airstage™ V-II
Decibel Rating (dB):
59 dB
Depth:
30-1/8 in
EER:
11.7
Energy Star Compliant:
No
Height:
66-9/16 in
Indoor Outdoor:
Outdoor
Liquid Line (OD):
1/2 in
MBH:
96
Max CFM:
6533 cfm
Max Fuse Size:
25
Phase:
Three Phase
Proposition 65:
WARNING: Cancer and Reproducive harm - www.P65Warnings.ca.gov
Refrigerant:
R-410A
Suction Line (OD):
1-1/8 in
Tonnage:
8 Ton
Volts:
460V
Width:
36-5/8 in