This product requires certification to purchase.

36,000 BTU - Indoor - VRF with Heat Recovery

You last purchased this on
 
Fujitsu

Airstage™ VR-II 36,000 BTU - Indoor - VRF with Heat Recovery

  • Fast #
  • Part #FARUH36TLAV
  • Item #4697677
  • Manufacturer Part #ARUH36TLAV
4.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Fujitsu

Airstage™ VR-II 36,000 BTU - Indoor - VRF with Heat Recovery

  • Fast #
  • Part #FARUH36TLAV
  • Item #4697677
  • Manufacturer Part #ARUH36TLAV
4.3 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

EA: 1 IP: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Perfect for conditioning hard to reach areas
  • These units come with pre-insulated secondary condensate drain pan
  • Easy installation (compact size and lightweight)
  • High static pressure design
  • Low noise units
  • Requires Certification
  • Green


Specifications

Auto Switching Heat:
No
BTU Cooling Rating:
36000 Btu/h
BTU Heat Rating:
40000 Btu/h
Collection:
Airstage™ VR-II
Decibel Rating (dB):
43 dB
Depth:
19-11/16 in
Energy Star Compliant:
Yes
Height:
15-3/4 in
Indoor Outdoor:
Indoor
Installation Type:
Ceiling Mount
Liquid Line (OD):
3/8 in
MBH:
36
Max CFM:
1324 cfm
Phase:
Single Phase
Proposition 65:
WARNING: Cancer and Reproducive harm - www.P65Warnings.ca.gov
Refrigerant:
R-410A
SEER:
19.8
Suction Line (OD):
3/4 in
Tonnage:
3 Ton
Volts:
208/230V
Width:
41-11/32 in