This product requires certification to purchase.

Condenser Fan Motor for AOU18CL Mini-Split Air Conditioner

You last purchased this on
 
Fujitsu

Condenser Fan Motor for AOU18CL Mini-Split Air Conditioner

  • Fast #
  • Part #FK9602133017
  • Item #4297101
  • Manufacturer Part #K9602133017
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Fujitsu

Condenser Fan Motor for AOU18CL Mini-Split Air Conditioner

  • Fast #
  • Part #FK9602133017
  • Item #4297101
  • Manufacturer Part #K9602133017
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
AOU18CL Mini-Split Air Conditioner
Length:
6-7/50 in
Material:
Metal
Proposition 65:
WARNING: Cancer and Reproducive harm - www.P65Warnings.ca.gov
UL Listed:
No
Weight:
3.2 lb