24000 BTU Ceiling Mount Single Zone Mini-Split 208/230V
H-Series 24000 BTU Ceiling Mount Single Zone Mini-Split 208/230V
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Light elegant design
- Flexible and easy installation
- Easy maintenance
Specifications
- AMP:
- 10.3, 15.8, 19.2, 20, 8.7, 9
- Application:
- Residential
- BTU:
- 24000
- BTU Cooling Rating:
- 28000 Btu/h
- BTU Heat Rating:
- 32000 Btu/h
- CFM:
- 724 ft3/min
- Collection:
- H-Series
- Decibel Rating (dB):
- 41 dB
- Depth:
- 27-3/4 in
- EER2:
- 12.3
- EER2 Range:
- 11.7 - 23.0
- HSPF2:
- 10.5
- HSPF2 Range:
- 7.5 - 25.0
- Height:
- 9-1/4 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Liquid Line (OD):
- 3/8 in
- MBH:
- 24
- Max Fuse Size:
- 20
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER2:
- 21.5
- SEER2 Range:
- 15.2 - 40.0
- Suction Line (OD):
- 5/8 in
- Tonnage:
- 2 Ton
- Volts:
- 208/230V
- Weight:
- 68 lb
- Width:
- 54-3/4 in
- Zones:
- 1