This product requires certification to purchase.

12,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V

You last purchased this on
 
Fujitsu

Halcyon™ 12,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V

  • Fast #
  • Part #FAOUH12LPAS1
  • Item #9634664
  • Manufacturer Part #AOUH12LPAS1
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Fujitsu

Halcyon™ 12,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V

  • Fast #
  • Part #FAOUH12LPAS1
  • Item #9634664
  • Manufacturer Part #AOUH12LPAS1
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification
  • Green

Documents


Specifications

AMP:
4.9, 4.9, 6.9, 7.9, 9.7
Auto Switching Heat:
Yes
BTU:
12000
BTU Cooling Rating:
12000 Btu/h
BTU Heat Rating:
14000 Btu/h
Collection:
Halcyon™
Compressor Type:
Inverter
Decibel Rating (dB):
48 dB
Depth:
8-3/4 in
EER:
11
Energy Star Compliant:
Yes
HSPF:
11
Height:
10-5/8 in
Indoor Outdoor:
Outdoor
Installation Type:
Wall Mount
Liquid Line (OD):
1/4 in
MBH:
12
Max CFM:
989 cfm
Max Fuse Size:
15
Phase:
Single Phase
Refrigerant:
R-410A
SEER:
20
Suction Line (OD):
3/8 in
Volts:
208/230V
Weight:
68 lb
Width:
32-13/16 in
Zones:
1