This product requires certification to purchase.

12 MBH Floor Mount Outdoor 1 Ton Mini-Split Single-Zone Heat Pump Condenser Unit

You last purchased this on
 
Fujitsu

Halcyon® 12 MBH Floor Mount Outdoor 1 Ton Mini-Split Single-Zone Heat Pump Condenser Unit

  • Fast #
  • Part #FAOU12RLFC
  • Item #4490505
  • Manufacturer Part #AOU12RLFC
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Fujitsu

Halcyon® 12 MBH Floor Mount Outdoor 1 Ton Mini-Split Single-Zone Heat Pump Condenser Unit

  • Fast #
  • Part #FAOU12RLFC
  • Item #4490505
  • Manufacturer Part #AOU12RLFC
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Features a sleep timer and a wireless remote control
  • Offers 6 operating different modes and basic interface
  • Features auto restart, reset and changeover
  • Includes apple catechin filter and an ion deodorizing filter
  • Little to no ductwork reduces or eliminates energy loss associated with conventional systems
  • Outdoor unit only
  • Requires Certification
  • Green


Specifications

AMP:
13.4
Auto Switching Heat:
No
BTU Cooling Rating:
12000 Btu/h
BTU Heat Rating:
16000 Btu/h
Collection:
Halcyon®
Compressor Type:
Inverter
Decibel Rating (dB):
37 dB
Depth:
11-11/32 in
Energy Star Compliant:
Yes
Height:
24-1/2 in
Indoor Outdoor:
Outdoor
Installation Type:
Floor Mount
Length:
31-3/32 in
Liquid Line (OD):
1/4 in
MBH:
12
Max CFM:
1206 cfm
Max Fuse Size:
15
Phase:
Single Phase
Proposition 65:
WARNING: Cancer and Reproducive harm - www.P65Warnings.ca.gov
Refrigerant:
R-410A
SEER:
21.9
Suction Line (OD):
3/8 in
Volts:
208/230V
Zones:
1