This product requires certification to purchase.

12 MBH Wall Mount Outdoor 1 Ton Mini-Split Single-Zone

This product has been replaced by

Fujitsu Wall Mount Outdoor Mini-Split Single-Zone
Fujitsu 12,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V
Manufacturer Part #AOUG12LZAH1
You last purchased this on
 
Fujitsu

Halcyon® 12 MBH Wall Mount Outdoor 1 Ton Mini-Split Single-Zone

  • Fast #
  • Part #FAOU12RLS3H
  • Item #5059544
  • Manufacturer Part #AOU12RLS3H
5 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

Fujitsu Wall Mount Outdoor Mini-Split Single-Zone
Fujitsu 12,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V
Manufacturer Part #AOUG12LZAH1
Fujitsu

Halcyon® 12 MBH Wall Mount Outdoor 1 Ton Mini-Split Single-Zone

  • Fast #
  • Part #FAOU12RLS3H
  • Item #5059544
  • Manufacturer Part #AOU12RLS3H
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Used in single-zone systems
  • Inverter technology
  • Heating down to -15° outdoor temperature
  • Base freeze prevention
  • Requires Certification
  • Green


Specifications

AMP:
3.8, 4.7
Auto Switching Heat:
No
BTU:
12000
BTU Cooling Rating:
13600 Btu/h
BTU Heat Rating:
22000 Btu/h
Collection:
Halcyon®
Decibel Rating (dB):
47 dB
Depth:
11-7/16 in
EER:
4.46
Energy Star Compliant:
Yes
HSPF:
13.8
Height:
21-1/4 in
Indoor Outdoor:
Outdoor
Installation Type:
Wall Mount
Length:
31-1/8 in
Liquid Line (OD):
1/4 in
MBH:
12
Max CFM:
489 cfm
Max Fuse Size:
15
Phase:
Single Phase
Proposition 65:
WARNING: Cancer and Reproducive harm - www.P65Warnings.ca.gov
Refrigerant:
R-410A
SEER:
29.3
Suction Line (OD):
3/8 in
Volts:
208/230V
Weight:
86 lb
Zones:
1