12 MBH Wall Mount Outdoor 1 Ton Mini-Split Single-Zone Heat Pump Condenser
Halcyon® 12 MBH Wall Mount Outdoor 1 Ton Mini-Split Single-Zone Heat Pump Condenser
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Sleep timer
- Heating down to -5°F outdoor temperature
- Inverter technology
- Programmable remote
- AHRI Certified
- Frequency: 60 Hz
- Parts Warranty: 5 Years
- Recommended Breaker Size: 20 Amps
-
Green
Specifications
- AMP:
- 4.4, 5.9, 6.5, 9
- Auto Switching Heat:
- Yes
- BTU:
- 12000
- BTU Cooling Rating:
- 13300 Btu/h
- BTU Heat Rating:
- 19100 Btu/h
- CFM:
- 441 ft3/min
- Collection:
- Halcyon®
- Decibel Rating (dB):
- 49 dB
- Depth:
- 11-11/25 in
- EER:
- 12.5
- Energy Star Compliant:
- Yes
- HSPF:
- 11
- Height:
- 21-1/4 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Wall Mount
- Length:
- 31 in
- Liquid Line (OD):
- 1/4 in
- MBH:
- 12
- Max Fuse Size:
- 20
- Phase:
- Single Phase
- Proposition 65:
- WARNING: Cancer and Reproducive harm - www.P65Warnings.ca.gov
- Refrigerant:
- R-410A
- SEER:
- 22
- Suction Line (OD):
- 3/8 in
- Volts:
- 208/230V
- Weight:
- 80 lb
- Width:
- 31-1/8 in
- Zones:
- 1