This product requires certification to purchase.

12K WM H/P A/H

You last purchased this on
 
Fujitsu

Halcyon™ 12K WM H/P A/H

  • Fast #
  • Part #FASUG12LMAS
  • Item #8197315
  • Manufacturer Part #ASUG12LMAS
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Fujitsu

Halcyon™ 12K WM H/P A/H

  • Fast #
  • Part #FASUG12LMAS
  • Item #8197315
  • Manufacturer Part #ASUG12LMAS
4.1 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification
  • Green


Specifications

AMP:
11.5, 4.7, 6, 6.9, 9.4
Application:
Residential
Auto Switching Heat:
No
BTU:
12000
BTU Cooling Rating:
12000 Btu/h
BTU Heat Rating:
16000 Btu/h
CFM:
453 ft3/min
Collection:
Halcyon™
Compressor Type:
Inverter
Decibel Rating (dB):
43 dB
Depth:
8-3/4 in
EER:
12.5
Energy Star Compliant:
Yes
HSPF:
12.5
Height:
10-5/8 in
Indoor Outdoor:
Indoor
Installation Type:
Wall Mount
Liquid Line (OD):
1/4 in
MBH:
12
Max CFM:
453 cfm
Max Fuse Size:
15
Phase:
Single Phase
Refrigerant:
R-410A
SEER:
23
Suction Line (OD):
3/8 in
Volts:
208/230V
Watts:
1.67 kW
Weight:
22 lb
Width:
32-13/16 in
Zones:
1