15,000 BTU - Floor Mount - Single Zone Mini-Split - 208/230V
Halcyon® 15,000 BTU - Floor Mount - Single Zone Mini-Split - 208/230V
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Sleep timer
- Heating down to -5°F outdoor temperature
- Inverter technology
- Programmable remote
- AHRI Certified
- Frequency: 60 Hz
- Parts Warranty: 5 Years
- Recommended Breaker Size: 20 Amps
-
Green
Specifications
- A2L Compatible:
- No
- AMP:
- 5.1, 7
- Auto Switching Heat:
- No
- BTU:
- 15000
- BTU Cooling Rating:
- 17700 Btu/h
- BTU Heat Rating:
- 23900 Btu/h
- Collection:
- Halcyon®
- Decibel Rating (dB):
- 54 dB
- Depth:
- 11-17/50 in
- EER:
- 12.5
- Energy Star Compliant:
- Yes
- HSPF:
- 11.2
- Height:
- 24-7/16 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Floor Mount
- Length:
- 31-1/8 in
- Liquid Line (OD):
- 1/4 in
- MBH:
- 15
- Max CFM:
- 383 cfm
- Phase:
- Single Phase
- Proposition 65:
- WARNING: Cancer and Reproducive harm - www.P65Warnings.ca.gov
- Refrigerant:
- R-410A
- SEER:
- 20.3
- Suction Line (OD):
- 1/2 in
- Tonnage:
- 1.25 Ton
- Volts:
- 208/230V
- Weight:
- 86 lb
- Width:
- 31-9/100 in
- Zones:
- 1