This product requires certification to purchase.

18,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V

You last purchased this on
 
Fujitsu

Halcyon™ 18,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V

  • Fast #
  • Part #FAOUH18LMAS1
  • Item #9634663
  • Manufacturer Part #AOUH18LMAS1
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Fujitsu

Halcyon™ 18,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V

  • Fast #
  • Part #FAOUH18LMAS1
  • Item #9634663
  • Manufacturer Part #AOUH18LMAS1
4.4 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification
  • Green

Documents


Specifications

A2L Compatible:
No
AMP:
6.2, 7, 13.4, 13.9, 7, 17.1
Auto Switching Heat:
Yes
BTU:
18000
BTU Cooling Rating:
18000 Btu/h
BTU Heat Rating:
21600 Btu/h
Collection:
Halcyon™
Compressor Type:
Inverter
Decibel Rating (dB):
50 dB
Depth:
9-7/16 in
EER:
13
Energy Star Compliant:
Yes
HSPF:
12.5
Height:
11 in
Indoor Outdoor:
Outdoor
Installation Type:
Wall Mount
Liquid Line (OD):
3/8 in
MBH:
18
Max CFM:
1742 cfm
Max Fuse Size:
20
Phase:
Single Phase
Refrigerant:
R-410A
SEER:
21.1
Suction Line (OD):
5/8 in
Tonnage:
1.5 Ton
Volts:
208/230V
Weight:
117 lb
Width:
38-9/16 in
Zones:
1