18 + 18 Combo Fittings Adapter Kit
Halcyon® 18 + 18 Combo Fittings Adapter Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
Specifications
- Auto Switching Heat:
- No
- BTU:
- 18000
- BTU Cooling Rating:
- 31600 Btu/h
- Brand Model Compatibility:
- AOU36RLXFZ
- Collection:
- Halcyon®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brass, Copper
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 3/8 in x 1/2 in
- Height:
- 2-1/2 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Floor Mount, Wall Mount
- Length:
- 8-1/10 in
- Material:
- Brass
- MiniSplit Parts or Accessory Type:
- Fitting
- Proposition 65:
- WARNING: Cancer and Reproducive harm - www.P65Warnings.ca.gov
- Width:
- 6-7/10 in
- Zones:
- 4