24,000 BTU - Ceiling Mount - Single Zone Mini-Split - 187/253V
This product has been replaced by
Manufacturer Part #AUUH24LUAS
Halcyon™ 24,000 BTU - Ceiling Mount - Single Zone Mini-Split - 187/253V
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
-
Green
Specifications
- AMP:
- 10.9
- Auto Switching Heat:
- No
- BTU:
- 24000
- BTU Cooling Rating:
- 29000 Btu/h
- BTU Heat Rating:
- 32400 Btu/h
- CFM:
- 512 ft3/min
- Collection:
- Halcyon™
- Decibel Rating (dB):
- 35 dB
- Depth:
- 37-3/8 in
- EER:
- 12.8
- Energy Star Compliant:
- Yes
- HSPF:
- 10.8
- Height:
- 11-3/4 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Liquid Line (OD):
- 3/8 in
- MBH:
- 24
- Max CFM:
- 677 cfm
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 20
- Volts:
- 187/253V
- Watts:
- 2.88 kW
- Weight:
- 62 lb
- Width:
- 37-13/16 in
- Zones:
- 1