36,000 BTU - Wall Mounted - For Multi or Single-Zone
Halcyon™ 36,000 BTU - Wall Mounted - For Multi or Single-Zone
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
-
Green
Specifications
- A2L Compatible:
- No
- AMP:
- 17.8, 13.5, 18.9, 23.4
- Auto Switching Heat:
- Yes
- BTU:
- 36000
- BTU Cooling Rating:
- 33000 Btu/h
- BTU Heat Rating:
- 34000 Btu/h
- CFM:
- 418 ft3/min
- Collection:
- Halcyon™
- Compressor Type:
- Inverter
- Decibel Rating (dB):
- 50 dB
- Depth:
- 11 in
- EER:
- 8.1
- Energy Star Compliant:
- Yes
- HSPF:
- 11
- Height:
- 13-3/8 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Liquid Line (OD):
- 3/8 in
- MBH:
- 36
- Max CFM:
- 812 cfm
- Max Fuse Size:
- 30
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 18
- Suction Line (OD):
- 5/8 in
- Tonnage:
- 3 Ton
- Volts:
- 208/230V
- Weight:
- 39 lb
- Width:
- 45-1/4 in
- Zones:
- 1