36000 BTU Single Zone Mini-Split 208/230V
Halcyon™ 36000 BTU Single Zone Mini-Split 208/230V
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Up to 15 indoor units can be connected (5ton)
- Improvement in the connectable indoor unit capacity range
- Long piping design
- High energy efficiency
- Powerful heating down to -15 F
- Reduced MCA down to 30A to adjustable 20A
- Base pan heater included
- Improved connection ratio up to 150%
- Updated components such as fan guard, wiring, PCB, and fan motor
Specifications
- A2L Compatible:
- No
- AMP:
- 1, 14.2, 23, 29.8
- Application:
- Light Commercial, Residential
- BTU:
- 36000
- BTU Cooling Rating:
- 36000 Btu/h
- CFM:
- 3649 ft3/min
- Collection:
- Halcyon™
- Decibel Rating (dB):
- 52 dB
- Depth:
- 16-1/8 in
- EER:
- 13.3
- EER2:
- 13.3
- EER2 Range:
- 11.7 - 23.0
- HSPF:
- 11.5
- HSPF2:
- 10.0
- HSPF2 Range:
- 7.5 - 25.0
- Height:
- 52-1/2 in
- Indoor Outdoor:
- Outdoor
- Liquid Line (OD):
- 3/8 in
- MBH:
- 36
- Max Fuse Size:
- 30
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 19.0
- SEER2:
- 19.2
- SEER2 Range:
- 15.2 - 40.0
- Suction Line (OD):
- 5/8 in
- Tonnage:
- 3 Ton
- Volts:
- 208/230V
- Weight:
- 262 lb
- Width:
- 38-3/16 in
- Zones:
- 1