48,000 BTU - Concealed Mount - Single Zone Mini-Split - 208/230V
Halcyon™ 48,000 BTU - Concealed Mount - Single Zone Mini-Split - 208/230V
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Slim & Compact design indoor unit & outdoor unit
- Improved installation flexibility
- Smart System: Auto Mode
- High Efficiency & Quiet operation
- Use WIFI adapter UTY-TFSXZ2 to control your unit with Fujitsu’s FGLAir smartphone app
-
Green
Specifications
- AMP:
- 16.8
- Application:
- Commercial, Residential
- Auto Switching Heat:
- No
- BTU:
- 48000
- BTU Cooling Rating:
- 48000 Btu/h
- BTU Heat Rating:
- 53000 Btu/h
- Collection:
- Halcyon™
- Decibel Rating (dB):
- 40 dB
- Depth:
- 27-9/16 in
- EER:
- 10.1
- Energy Star Compliant:
- Yes
- HSPF:
- 10.3
- Height:
- 11-3/16 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Concealed Mount
- Liquid Line (OD):
- 3/8 in
- MBH:
- 48
- Max CFM:
- 1501 cfm
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 16.6
- Suction Line (OD):
- 5/8 in
- Tonnage:
- 4 Ton
- Volts:
- 208/230V
- Watts:
- 5.01 kW
- Weight:
- 209 lb
- Width:
- 55-1/8 in
- Zones:
- 1