55° Swivel Adapter
Halcyon® 55° Swivel Adapter
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Use with R410A refrigerant
- Access Fitting; swivel adaptor 55 degrees
Specifications
- A2L Compatible:
- No
- Application:
- Residential
- Auto Switching Heat:
- No
- Brand Model Compatibility:
- 9RL2, 9RLFW1, 9RLS3, 9RLS3H, 12RL2
- Collection:
- Halcyon®
- Energy Star Compliant:
- No
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Height:
- 3-1/10 in
- Installation Type:
- Floor Mount
- Length:
- 1-1/5 in
- MiniSplit Parts or Accessory Type:
- Fitting
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Smart Home Enabled:
- No
- Width:
- 1-1/5 in