7 MBH Slim Duct Indoor Mini-Split Multi-Zone
Halcyon™ 7 MBH Slim Duct Indoor Mini-Split Multi-Zone
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
-
Green
Specifications
- AMP:
- 0.3
- Auto Switching Heat:
- No
- BTU:
- 7000
- BTU Cooling Rating:
- 7000 Btu/h
- BTU Heat Rating:
- 7000 Btu/h
- CFM:
- 259 ft3/min
- Collection:
- Halcyon™
- Compressor Stages:
- Single Stage
- Decibel Rating (dB):
- 28 dB
- Depth:
- 24-7/16 in
- EER:
- 12.5
- Energy Star Compliant:
- Yes
- Height:
- 7-13/16 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Slim Duct
- Length:
- 27-9/16 in
- Liquid Line (OD):
- 1/4 in
- MBH:
- 7
- Max CFM:
- 324 cfm
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 18
- Suction Line (OD):
- 3/8 in
- Tonnage:
- 0.5 Ton
- Volts:
- 208/230V
- Watts:
- 33 W
- Weight:
- 35 lb
- Width:
- 27-9/16 in