9,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V
Halcyon® 9,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Used in single-zone systems
- Inverter technology
- Heating down to -5°F outdoor temperature
-
Green
Specifications
- AMP:
- 10, 2.5, 3.3, 9.4
- Auto Switching Heat:
- No
- BTU:
- 9000
- BTU Cooling Rating:
- 12000 Btu/h
- BTU Heat Rating:
- 22000 Btu/h
- CFM:
- 489 ft3/min
- Collection:
- Halcyon®
- Decibel Rating (dB):
- 47 dB
- Depth:
- 11-7/16 in
- EER:
- 18
- Energy Star Compliant:
- Yes
- HSPF:
- 14.2
- Height:
- 24-7/16 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Wall Mount
- Length:
- 31-1/8 in
- Liquid Line (OD):
- 1/4 in
- MBH:
- 9
- Max CFM:
- 489 cfm
- Max Fuse Size:
- 15
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 33
- Suction Line (OD):
- 3/8 in
- Tonnage:
- 0.75 Ton
- Volts:
- 208/230V
- Weight:
- 84 lb
- Zones:
- 1