9,000 BTU - Wall Mount - Single Zone Mini-Split - 115V
Halcyon® 9,000 BTU - Wall Mount - Single Zone Mini-Split - 115V
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Features a sleep timer and a wireless remote control
- Offers 6 different operating modes as well as a sleep timer
- Features auto restart, reset and changeover
- Washable panel filter for easy maintenance
- Indoor unit only
-
Green
Specifications
- AMP:
- 7, 7.5
- Auto Switching Heat:
- No
- BTU Cooling Rating:
- 9000 Btu/h
- BTU Heat Rating:
- 10000 Btu/h
- Collection:
- Halcyon®
- Decibel Rating (dB):
- 48 dB
- Depth:
- 8-1/8 in
- EER:
- 13
- Energy Star Compliant:
- Yes
- HSPF:
- 9
- Height:
- 10-5/16 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Length:
- 39-9/32 in
- Liquid Line (OD):
- 1/4 in
- MBH:
- 9
- Max CFM:
- 436 cfm
- Max Fuse Size:
- 20
- Phase:
- Single Phase
- Proposition 65:
- WARNING: Cancer and Reproducive harm - www.P65Warnings.ca.gov
- Refrigerant:
- R-410A
- SEER:
- 16
- Suction Line (OD):
- 3/8 in
- Tonnage:
- 0.75 Ton
- Volts:
- 115V
- Weight:
- 64 lb
- Width:
- 32-9/32 in
- Zones:
- 1