This product requires certification to purchase.

9 MBH Wall Mount Outdoor 0.75 Ton Mini-Split Single-Zone

This product has been replaced by

Fujitsu Wall Mount Outdoor 1 Ton Mini-Split Single-Zone
Fujitsu 9K HP CONDENSING UNIT 230V
Manufacturer Part #AOUG09LMAS1
You last purchased this on
 
Fujitsu

Halcyon® 9 MBH Wall Mount Outdoor 0.75 Ton Mini-Split Single-Zone

  • Fast #
  • Part #FAOU9RLFW1
  • Item #4719900
  • Manufacturer Part #AOU9RLFW1
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

Fujitsu Wall Mount Outdoor 1 Ton Mini-Split Single-Zone
Fujitsu 9K HP CONDENSING UNIT 230V
Manufacturer Part #AOUG09LMAS1
Fujitsu

Halcyon® 9 MBH Wall Mount Outdoor 0.75 Ton Mini-Split Single-Zone

  • Fast #
  • Part #FAOU9RLFW1
  • Item #4719900
  • Manufacturer Part #AOU9RLFW1
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Wall mount
  • Inverter technology
  • Requires Certification
  • Green

Documents


Specifications

AMP:
3.2
Auto Switching Heat:
Yes
BTU:
9000
BTU Cooling Rating:
10900 Btu/h
BTU Heat Rating:
15000 Btu/h
CFM:
441 ft3/min
Collection:
Halcyon®
Decibel Rating (dB):
48 dB
Depth:
11-7/16 in
EER:
13.8
Energy Star Compliant:
Yes
HSPF:
11
Height:
21-1/4 in
Indoor Outdoor:
Outdoor
Installation Type:
Wall Mount
Length:
26 in
Liquid Line (OD):
1/4 in
MBH:
9
Max Fuse Size:
20
Phase:
Single Phase
Proposition 65:
WARNING: Cancer and Reproducive harm - www.P65Warnings.ca.gov
Refrigerant:
R-410A
SEER:
23
Suction Line (OD):
3/8 in
Volts:
208/230V
Weight:
60 lb
Zones:
1