9.7 MBH R-410A 14.3 SEER Wall Mount Indoor 0.75 Ton Mini-Split Heat Pump
This product has been replaced by
Manufacturer Part #ASU9RL2
Halcyon™ 9.7 MBH R-410A 14.3 SEER Wall Mount Indoor 0.75 Ton Mini-Split Heat Pump
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
-
Green
Specifications
- AMP:
- 7.6, 6.5
- Auto Switching Heat:
- Yes
- BTU Cooling Rating:
- 9700 Btu/h
- BTU Heat Rating:
- 9600 Btu/h
- CFM:
- 324 ft3/min
- Collection:
- Halcyon™
- Decibel Rating (dB):
- 40 dB
- Depth:
- 8-1/2 in
- EER:
- 13.9
- Energy Star Compliant:
- Yes
- Height:
- 10-13/16 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Liquid Line (OD):
- 1/4 in
- MBH:
- 9.7
- Max CFM:
- 324 cfm
- Max Fuse Size:
- 15
- Phase:
- Single Phase
- Proposition 65:
- WARNING: Cancer and Reproducive harm - www.P65Warnings.ca.gov
- Refrigerant:
- R-410A
- SEER2:
- 14.3
- SEER2 Range:
- 14.3 - 15.1
- Suction Line (OD):
- 3/8 in
- Volts:
- 115V
- Weight:
- 71 lb
- Width:
- 31-1/8 in
- Zones:
- 1