This product requires certification to purchase.

9K HP CONDENSING UNIT 230V

You last purchased this on
 
Fujitsu

Halcyon™ 9K HP CONDENSING UNIT 230V

  • Fast #
  • Part #FAOUG09LMAS1
  • Item #8197325
  • Manufacturer Part #AOUG09LMAS1
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Fujitsu

Halcyon™ 9K HP CONDENSING UNIT 230V

  • Fast #
  • Part #FAOUG09LMAS1
  • Item #8197325
  • Manufacturer Part #AOUG09LMAS1
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 9
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Features a sleep timer and a wireless remote control
  • Offers 6 operating different modes and basic interface
  • Features auto restart, reset and changeover
  • Includes apple catechin filter and an ion deodorizing filter
  • Little to no ductwork reduces or eliminates energy loss associated with conventional systems
  • Outdoor unit only
  • Requires Certification
  • Green


Specifications

AMP:
3.1, 4, 6.4, 7.9, 9.4, 9.7
Application:
Residential
Auto Switching Heat:
No
BTU:
9000
BTU Cooling Rating:
9000 Btu/h
BTU Heat Rating:
12000 Btu/h
CFM:
912 ft3/min
Collection:
Halcyon™
Compressor Type:
Inverter
Decibel Rating (dB):
48 dB
Depth:
11-7/16 in
EER:
14.3
Energy Star Compliant:
Yes
HSPF:
13
Height:
21-5/16 in
Indoor Outdoor:
Outdoor
Installation Type:
Wall Mount
Liquid Line (OD):
1/4 in
MBH:
9
Max Fuse Size:
15
Phase:
Single Phase
Refrigerant:
R-410A
SEER:
26.5
Suction Line (OD):
3/8 in
Volts:
208/230V
Watts:
1.61 kW
Weight:
68 lb
Width:
31-7/16 in
Zones:
1