Halcyon®
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Floor mount models fit easily under a standard window and can replace a radiator twice its size while producing more capacity
- Sleep timer
- Inverter technology
- Having both upper and lower airflow quickly warms or cools the entire room
- Floor mount can be set in "upward airflow only" when occupants wish not to have feet warmed or cooled
- Programmable remote
- AHRI Certified
- Frequency: 60 Hz
- Parts Warranty: 5 Years
-
Green
Specifications
- A2L Compatible:
- No
- AMP:
- 0.15, 0.36
- Auto Switching Heat:
- No
- BTU:
- 9000
- BTU Cooling Rating:
- 9000 Btu/h
- BTU Heat Rating:
- 12000 Btu/h
- CFM:
- 159 ft3/min
- Collection:
- Halcyon®
- Decibel Rating (dB):
- 39 dB
- Depth:
- 7-22/25 in
- EER:
- 16
- Energy Star Compliant:
- Yes
- HSPF:
- 12.4
- Height:
- 23-5/8 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Floor Mount
- Length:
- 29-1/8 in
- Liquid Line (OD):
- 1/4 in
- MBH:
- 9
- Max CFM:
- 335 cfm
- Max Fuse Size:
- 15
- Phase:
- Single Phase
- Proposition 65:
- WARNING: Cancer and Reproducive harm - www.P65Warnings.ca.gov
- Refrigerant:
- R-410A
- SEER:
- 26
- Suction Line (OD):
- 3/8 in
- Tonnage:
- 0.75 Ton
- Volts:
- 208/230V
- Weight:
- 31 lb
- Zones:
- 1