Halcyon™
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- AHRI Certified
- Frequency: 60 Hz
- Parts Warranty: 5 Years
-
Green
Specifications
- A2L Compatible:
- No
- AMP:
- 10.9, 13.4, 15, 3.8, 4.7, 9.4, 11.9
- Application:
- Residential
- Auto Switching Heat:
- Yes
- BTU:
- 12000
- BTU Cooling Rating:
- 13600 Btu/h
- BTU Heat Rating:
- 22100 Btu/h
- Collection:
- Halcyon™
- Decibel Rating (dB):
- 43 dB
- Depth:
- 9-7/16 in
- EER:
- 15.2
- Energy Star Compliant:
- Yes
- HSPF:
- 13.8
- Height:
- 11 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Liquid Line (OD):
- 1/4 in
- MBH:
- 12
- Max CFM:
- 542 cfm
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 29.4
- Suction Line (OD):
- 3/8 in
- Tonnage:
- 1 Ton
- Volts:
- 208/230V
- Watts:
- 1.94 kW
- Weight:
- 29 lb
- Width:
- 38-9/16 in
- Zones:
- 1