120 MBH Indoor Mini-Split Single-Zone
Halcyon® HFI 120 MBH Indoor Mini-Split Single-Zone
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 5-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Inverter technology provides consistent and smooth operation that reduces noise and increases efficiency
- High performance heating by using a large heat exchanger and high capacity compressor
- Slim duct allows for installation in smaller spaces that traditional units
- Can be installed horizontally or vertically
- Includes a wired remote controller
- Auto restart, reset and changeover
- Indoor unit only
- AHRI Certified
- Frequency: 60 Hz
-
Green
Specifications
- A2L Compatible:
- No
- Auto Switching Heat:
- No
- BTU:
- 12000
- BTU Cooling Rating:
- 12000 Btu/h
- BTU Heat Rating:
- 13500 Btu/h
- CFM:
- 283 ft3/min
- Collection:
- Halcyon® HFI
- Compressor Stages:
- Single Stage
- Decibel Rating (dB):
- 29 dB
- Depth:
- 24-11/25 in
- Energy Star Compliant:
- Yes
- Height:
- 7-25/32 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Length:
- 27-9/16 in
- Liquid Line (OD):
- 1/4 in
- MBH:
- 12
- Max CFM:
- 383 cfm
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 17
- Suction Line (OD):
- 3/8 in
- Tonnage:
- 1 Ton
- Volts:
- 208/230V
- Weight:
- 40 lb
- Width:
- 27-14/25 in
- Zones:
- 3