This product requires certification to purchase.

14-5/8 in. Metal Branch Box AOU48RLXFZ1 Mini-Split Unit

You last purchased this on
 
Fujitsu

Halcyon® HFI 14-5/8 in. Metal Branch Box AOU48RLXFZ1 Mini-Split Unit

  • Fast #
  • Part #FUTPPU03A
  • Item #3979932
  • Manufacturer Part #UTP-PU03A
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Fujitsu

Halcyon® HFI 14-5/8 in. Metal Branch Box AOU48RLXFZ1 Mini-Split Unit

  • Fast #
  • Part #FUTPPU03A
  • Item #3979932
  • Manufacturer Part #UTP-PU03A
3.9 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Branch box allows for the connection of multiple units
  • Contains separate refrigerant flow to up to 3 zones
  • Powered from a separate dedicated breaker than outdoor unit
  • Frequency: 60 Hz
  • Parts Warranty: 5 Years
  • Requires Certification

Specifications

AMP:
15
Auto Switching Heat:
No
Brand Model Compatibility:
AOU48RLXFZ1 Mini-Split Unit
Collection:
Halcyon® HFI
Color Finish Name:
Grey
Depth:
14-63/100 in
Height:
31-9/10 in
Length:
14-5/8 in
Material:
Metal
MiniSplit Parts or Accessory Type:
Branch Box
Proposition 65:
WARNING: Cancer and Reproducive harm - www.P65Warnings.ca.gov
Volts:
208/230V
Width:
33 in