24,000 BTU - Wall Mount - Single Zone Mini-Split - 187/253V
Halcyon® HFI 24,000 BTU - Wall Mount - Single Zone Mini-Split - 187/253V
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
-
Green
Specifications
- A2L Compatible:
- No
- AMP:
- 20, 19.6, 8.3
- Auto Switching Heat:
- No
- BTU:
- 24000
- BTU Cooling Rating:
- 27300 Btu/h
- BTU Heat Rating:
- 36200 Btu/h
- Collection:
- Halcyon® HFI
- Decibel Rating (dB):
- 54 dB
- Depth:
- 14-5/8 in
- EER:
- 3.66
- Energy Star Compliant:
- Yes
- HSPF:
- 10.6
- Height:
- 32-3/4 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Wall Mount
- Length:
- 35-3/8 in
- Liquid Line (OD):
- 3/8 in
- MBH:
- 24
- Max CFM:
- 2187 cfm
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 19.5
- Suction Line (OD):
- 5/8 in
- Tonnage:
- 2 Ton
- Volts:
- 187/253V
- Weight:
- 117 lb
- Width:
- 38-3/8 in
- Zones:
- 1