24,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V
Halcyon® HFI 24,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Inverter technology provides consistent and smooth operation that reduces noise and increases efficiency
- Offers 6 different operating modes
- Features auto restart, reset and changeover
- Includes apple catechin filter and an ion deodorizing filter
- Also features a 24-hour timer and sleep timer
- Indoor unit only
- AHRI Certified
- Frequency: 60 Hz
- Parts Warranty: 5 Years
-
Green
Specifications
- AMP:
- 0.53, 0.57, 0.71
- Auto Switching Heat:
- No
- BTU:
- 24000
- BTU Cooling Rating:
- 24000 Btu/h
- BTU Heat Rating:
- 25200 Btu/h
- CFM:
- 365 ft3/min
- Collection:
- Halcyon® HFI
- Decibel Rating (dB):
- 49 dB
- Depth:
- 9 in
- EER:
- 12.5
- Energy Star Compliant:
- Yes
- HSPF:
- 12
- Height:
- 12-5/8 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Liquid Line (OD):
- 3/8 in
- MBH:
- 24
- Max CFM:
- 659 cfm
- Max Fuse Size:
- 20
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 17
- Suction Line (OD):
- 5/8 in
- Tonnage:
- 2 Ton
- Volts:
- 208/230V
- Weight:
- 31 lb
- Width:
- 39-1/4 in
- Zones:
- 1