24 MBH Wall Mount Indoor 2 Ton Mini-Split Single-Zone
Halcyon® HFI 24 MBH Wall Mount Indoor 2 Ton Mini-Split Single-Zone
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Inverter technology provides consistent and smooth operation that reduces noise and increases efficiency
- Offers 6 different operating modes
- Features auto restart, reset and changeover
- Includes apple catechin filter and an ion deodorizing filter
- Also features a 24-hour timer and sleep timer
- Indoor unit only
- AHRI Certified
- Frequency: 60 Hz
- Parts Warranty: 5 Years
-
Green
Specifications
- A2L Compatible:
- No
- AMP:
- 0.53, 0.57, 0.71
- Auto Switching Heat:
- No
- BTU:
- 24000
- BTU Cooling Rating:
- 24000 Btu/h
- CFM:
- 365 ft3/min
- Collection:
- Halcyon® HFI
- Compressor Stages:
- Single Stage
- Decibel Rating (dB):
- 49 dB
- Depth:
- 9 in
- Energy Star Compliant:
- Yes
- Height:
- 12-5/8 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Liquid Line (OD):
- 1/4 in
- MBH:
- 24
- Max CFM:
- 659 cfm
- Max Fuse Size:
- 20
- Phase:
- Single Phase
- Proposition 65:
- WARNING: Cancer and Reproducive harm - www.P65Warnings.ca.gov
- Refrigerant:
- R-410A
- SEER:
- 17
- Suction Line (OD):
- 5/8 in
- Tonnage:
- 2 Ton
- Volts:
- 208/230V
- Weight:
- 31 lb
- Width:
- 39-1/4 in
- Zones:
- 1