36 MBH Wall Mount Outdoor 3 Ton Mini-Split Multi-Zone
Halcyon® HFI 36 MBH Wall Mount Outdoor 3 Ton Mini-Split Multi-Zone
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 6-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Used in single-zone systems
- Inverter technology
- Heating down to -5°F outdoor temperature
- AHRI Certified
- Frequency: 60 Hz
- Parts Warranty: 5 Years
- Recommended Breaker Size: 30 Amps
-
Green
Specifications
- AMP:
- 20.3, 24.6, 30
- Auto Switching Heat:
- No
- BTU:
- 36000
- BTU Cooling Rating:
- 35200 Btu/h
- BTU Heat Rating:
- 36400 Btu/h
- Collection:
- Halcyon® HFI
- Compressor Stages:
- Single Stage
- Decibel Rating (dB):
- 55 dB
- Depth:
- 13 in
- EER:
- 10
- Energy Star Compliant:
- Yes
- HSPF:
- 9.4
- Height:
- 32-11/16 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Wall Mount
- Length:
- 230 ft
- Liquid Line (OD):
- 1/4 in
- MBH:
- 36
- Max CFM:
- 2119 cfm
- Max Fuse Size:
- 30
- Phase:
- Single Phase
- Proposition 65:
- WARNING: Cancer and Reproducive harm - www.P65Warnings.ca.gov
- Refrigerant:
- R-410A
- SEER:
- 18
- Suction Line (OD):
- 3/8 in
- Tonnage:
- 3 Ton
- Volts:
- 208/230V
- Width:
- 35-11/25 in
- Zones:
- 4