18 MBH Multi-Room Mini-Split System Multi-Zone Hybrid Flex Inverter
Halcyon® HFI 18 MBH Multi-Room Mini-Split System Multi-Zone Hybrid Flex Inverter
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Inverter technology provides consistent and smooth operation that reduces noise and increases efficiency
- Out power is stabilized at the optimum setting to match load requirements
- Each zone can be controlled independently
- Outdoor unit only
-
Green
Specifications
- AMP:
- 20.1, 25
- Auto Switching Heat:
- No
- BTU:
- 36000
- BTU Cooling Rating:
- 31600 Btu/h
- BTU Heat Rating:
- 35800 Btu/h
- CFM:
- 2237 ft3/min
- Collection:
- Halcyon® HFI
- Decibel Rating (dB):
- 55 dB
- Depth:
- 13 in
- EER:
- 8.45
- Energy Star Compliant:
- Yes
- Height:
- 32-11/16 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Wall Mount
- Liquid Line (OD):
- 3/8 in
- MBH:
- 36
- Max Fuse Size:
- 30
- Phase:
- Single Phase
- Proposition 65:
- WARNING: Cancer and Reproducive harm - www.P65Warnings.ca.gov
- Refrigerant:
- R-410A
- SEER:
- 18
- Suction Line (OD):
- 1/2 in
- Volts:
- 208/230V
- Weight:
- 149 lb
- Width:
- 35-7/16 in
- Zones:
- 4