45 MBH Multi-Room Mini-Split System Multi-Zone Hybrid Flex Inverter
Halcyon® HFI 45 MBH Multi-Room Mini-Split System Multi-Zone Hybrid Flex Inverter
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- AHRI Certified
- Frequency: 60 Hz
- Parts Warranty: 5 Years
- Recommended Breaker Size: 30 Amps
-
Green
Specifications
- A2L Compatible:
- No
- AMP:
- 28.9
- Auto Switching Heat:
- Yes
- BTU:
- 45000
- BTU Cooling Rating:
- 45000 Btu/h
- BTU Heat Rating:
- 48000 Btu/h
- Collection:
- Halcyon® HFI
- Compressor Stages:
- Single Stage
- Decibel Rating (dB):
- 55 dB
- Depth:
- 14-14/25 in
- EER:
- 10.5
- Energy Star Compliant:
- Yes
- HSPF:
- 10.3
- Height:
- 39-5/16 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Wall Mount
- Length:
- 264 ft
- Liquid Line (OD):
- 1/4 in
- MBH:
- 45
- Max Fuse Size:
- 30
- Phase:
- Single Phase
- Proposition 65:
- WARNING: Cancer and Reproducive harm - www.P65Warnings.ca.gov
- Refrigerant:
- R-410A
- SEER:
- 19.7
- Suction Line (OD):
- 3/8 in
- Tonnage:
- 4 Ton
- Volts:
- 208/230V
- Weight:
- 205 lb
- Width:
- 38-19/100 in
- Zones:
- 5