This product requires certification to purchase.

Wall Mount Indoor Mini-Split Single-Zone

You last purchased this on
 
Fujitsu

Halcyon® HFI Wall Mount Indoor Mini-Split Single-Zone

  • Fast #
  • Part #FASUH09LPAS
  • Item #9634649
  • Manufacturer Part #ASUH09LPAS
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Fujitsu

Halcyon® HFI Wall Mount Indoor Mini-Split Single-Zone

  • Fast #
  • Part #FASUH09LPAS
  • Item #9634649
  • Manufacturer Part #ASUH09LPAS
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Wall mount
  • Used in multi-zone systems
  • Inverter technology
  • Wireless remote control
  • AHRI Certified
  • Frequency: 60 Hz
  • Parts Warranty: 5 Years
  • Requires Certification

Specifications

A2L Compatible:
No
AMP:
3.2, 4.2, 6, 7.5
Auto Switching Heat:
No
BTU:
9000
BTU Cooling Rating:
9000 Btu/h
BTU Heat Rating:
12000 Btu/h
CFM:
182 ft3/min
Collection:
Halcyon® HFI
Compressor Type:
Inverter
Decibel Rating (dB):
37 dB
Depth:
8 in
EER:
13.8
Energy Star Compliant:
No
HSPF:
11
Height:
10-1/2 in
Indoor Outdoor:
Indoor
Installation Type:
Wall Mount
Length:
33-1/16 in
Liquid Line (OD):
1/4 in
MBH:
9
Max CFM:
441 cfm
Max Fuse Size:
15
Phase:
Single Phase
Refrigerant:
R-410A
SEER:
17
Suction Line (OD):
3/8 in
Tonnage:
0.75 Ton
Volts:
208/230V
Weight:
19 lb
Width:
33-5/8 in
Zones:
1