Wall Mount Indoor Mini-Split Single-Zone
Halcyon® HFI Wall Mount Indoor Mini-Split Single-Zone
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Sleep timer
- Used in multi-zone systems
- Inverter technology
- Wireless remote control
- AHRI Certified
- Frequency: 60 Hz
- Parts Warranty: 5 Years
Specifications
- A2L Compatible:
- No
- AMP:
- 0.19, 0.20, 0.25
- Auto Switching Heat:
- No
- BTU:
- 12000
- BTU Cooling Rating:
- 12000 Btu/h
- BTU Heat Rating:
- 16000 Btu/h
- CFM:
- 182 ft3/min
- Collection:
- Halcyon® HFI
- Compressor Type:
- Inverter
- Decibel Rating (dB):
- 40 dB
- Depth:
- 8 in
- EER:
- 12.5
- Energy Star Compliant:
- No
- HSPF:
- 11
- Height:
- 10-9/16 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Length:
- 33-1/16 in
- Liquid Line (OD):
- 1/4 in
- MBH:
- 12
- Max CFM:
- 3880 cfm
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 23
- Suction Line (OD):
- 3/8 in
- Tonnage:
- 1 Ton
- Volts:
- 208/230V
- Weight:
- 19 lb
- Width:
- 33-5/8 in
- Zones:
- 1