Indoor 2 Tons Mini-Split Single-Zone
Halcyon™ Indoor 2 Tons Mini-Split Single-Zone
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- All-aluminum indoor unit coil
- High static pressure, up to 1.0 inWG
- Indoor sound levels as low as 24 dBA
- Adaptive fan motor control - Optimum indoor comfort
- Minimum clearance on three sides only 21in. clearance on the front for service
- Downflow and Horizontal Right kits provided with each AHU at no additional cost
- Factory provided and field installed electric heat kit - Up to 7.9kW
- External Input/Output Interface - Interlock with 3rd party systems. (Optional)
Specifications
- A2L Compatible:
- No
- Application:
- Residential
- Auto Switching Heat:
- No
- BTU:
- 24000
- BTU Cooling Rating:
- 24000 Btu/h
- BTU Heat Rating:
- 27000 Btu/h
- CFM:
- 800 ft3/min
- Collection:
- Halcyon™
- Decibel Rating (dB):
- 40 dB
- Depth:
- 21-11/16 in
- EER:
- 12
- Energy Star Compliant:
- No
- HSPF:
- 10.7
- Height:
- 42-1/2 in
- Indoor Outdoor:
- Indoor
- Liquid Line (OD):
- 3/8 in
- MBH:
- 24
- Max CFM:
- 800 cfm
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 19
- Suction Line (OD):
- 5/8 in
- Tonnage:
- 2 Ton
- Volts:
- 208/230V
- Watts:
- 2.48 kW
- Weight:
- 104 lb
- Width:
- 21 in
- Zones:
- 1