This product requires certification to purchase.

Wall Mount Indoor Mini-Split Single-Zone

You last purchased this on
 
Fujitsu

Halcyon® Wall Mount Indoor Mini-Split Single-Zone

  • Fast #
  • Part #FASUH24LPAS
  • Item #9634689
  • Manufacturer Part #ASUH24LPAS
3.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Fujitsu

Halcyon® Wall Mount Indoor Mini-Split Single-Zone

  • Fast #
  • Part #FASUH24LPAS
  • Item #9634689
  • Manufacturer Part #ASUH24LPAS
3.2 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Wall mount
  • Used in single-zone systems
  • Inverter technology
  • Wireless remote control
  • Requires Certification

Documents


Specifications

A2L Compatible:
No
AMP:
10.5, 17.1, 20, 8.5
Auto Switching Heat:
No
BTU:
24000
BTU Cooling Rating:
24000 Btu/h
BTU Heat Rating:
24000 Btu/h
Collection:
Halcyon®
Decibel Rating (dB):
54 dB
Depth:
9 in
EER:
10
Energy Star Compliant:
No
HSPF:
10.6
Height:
12-5/8 in
Indoor Outdoor:
Indoor
Installation Type:
Wall Mount
Liquid Line (OD):
1/4 in
MBH:
24
Max CFM:
642 cfm
Max Fuse Size:
20
Phase:
Single Phase
Refrigerant:
R-410A
SEER:
18
Suction Line (OD):
1/2 in
Tonnage:
2 Ton
Volts:
208/230V
Weight:
86 lb
Width:
39-5/16 in
Zones:
1