This product requires certification to purchase.

Wall Mount Outdoor 1.5 Ton Mini-Split Single-Zone

You last purchased this on
 
Fujitsu

Halcyon™ Wall Mount Outdoor 1.5 Ton Mini-Split Single-Zone

  • Fast #
  • Part #FAOUG15LZAH1
  • Item #8197320
  • Manufacturer Part #AOUG15LZAH1
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Fujitsu

Halcyon™ Wall Mount Outdoor 1.5 Ton Mini-Split Single-Zone

  • Fast #
  • Part #FAOUG15LZAH1
  • Item #8197320
  • Manufacturer Part #AOUG15LZAH1
3.7 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Used in single-zone systems
  • Inverter technology
  • Heating down to -15° outdoor temperature
  • Base freeze prevention
  • Requires Certification
  • Green


Specifications

A2L Compatible:
No
AMP:
17.5, 20, 4.8, 5.2
Application:
Residential
Auto Switching Heat:
Yes
BTU:
15000
BTU Cooling Rating:
18400 Btu/h
BTU Heat Rating:
23900 Btu/h
Collection:
Halcyon™
Compressor Type:
Rotary
Decibel Rating (dB):
50 dB
Depth:
11-7/16 in
EER:
13.9
Energy Star Compliant:
Yes
HSPF:
13.3
Height:
24-7/8 in
Indoor Outdoor:
Outdoor
Installation Type:
Wall Mount
Liquid Line (OD):
1/4 in
MBH:
15
Max CFM:
1348 cfm
Max Fuse Size:
20
Phase:
Single Phase
Refrigerant:
R-410A
SEER:
25.3
Suction Line (OD):
1/2 in
Tonnage:
1.5 Ton
Volts:
208/230V
Watts:
1030 W
Weight:
88 lb
Width:
31-7/16 in
Zones:
1