This product requires certification to purchase.

Wall Mount Outdoor 1.5 Ton Mini-Split Single-Zone

You last purchased this on
 
Fujitsu

Halcyon® Wall Mount Outdoor 1.5 Ton Mini-Split Single-Zone

  • Fast #
  • Part #FAOUH18LPAS1
  • Item #9634672
  • Manufacturer Part #AOUH18LPAS1
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Fujitsu

Halcyon® Wall Mount Outdoor 1.5 Ton Mini-Split Single-Zone

  • Fast #
  • Part #FAOUH18LPAS1
  • Item #9634672
  • Manufacturer Part #AOUH18LPAS1
4.4 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 9
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Inverter technology
  • Wireless remote control
  • Long-life ion deodorization filter
  • Sleep timer
  • Lock out function
  • AHRI Certified
  • Frequency: 60 Hz
  • Parts Warranty: 5 Years
  • Recommended Breaker Size: 15 Amps
  • Requires Certification
  • Green


Specifications

A2L Compatible:
No
AMP:
15, 5.8, 6.4
Auto Switching Heat:
No
BTU:
18000
BTU Cooling Rating:
18000 Btu/h
BTU Heat Rating:
18000 Btu/h
Collection:
Halcyon®
Compressor Type:
Inverter
Decibel Rating (dB):
50 dB
Depth:
11-11/25 in
EER:
12
Energy Star Compliant:
Yes
HSPF:
11
Height:
24-7/16 in
Indoor Outdoor:
Outdoor
Installation Type:
Wall Mount
Length:
31-1/8 in
Liquid Line (OD):
1/4 in
MBH:
18
Max CFM:
1348 cfm
Max Fuse Size:
15
Phase:
Single Phase
Refrigerant:
R-410A
SEER:
20
Suction Line (OD):
1/2 in
Tonnage:
1.5 Ton
Volts:
208/230V
Weight:
86 lb
Width:
31-7/16 in
Zones:
1