Wall Mount Outdoor Mini-Split Single-Zone
Halcyon™ Wall Mount Outdoor Mini-Split Single-Zone
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Used in single-zone systems
- Inverter technology
- Heating down to -15° outdoor temperature
- Base freeze prevention
-
Green
Specifications
- A2L Compatible:
- No
- AMP:
- 11.9, 14.4, 3.8, 4.7, 9.4
- Application:
- Residential
- Auto Switching Heat:
- No
- BTU:
- 12000
- BTU Cooling Rating:
- 12000 Btu/h
- BTU Heat Rating:
- 16000 Btu/h
- CFM:
- 1171 ft3/min
- Collection:
- Halcyon™
- Compressor Type:
- Inverter
- Decibel Rating (dB):
- 47 dB
- Depth:
- 11-7/16 in
- EER:
- 15.2
- Energy Star Compliant:
- Yes
- HSPF:
- 13.8
- Height:
- 24-7/8 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Wall Mount
- Liquid Line (OD):
- 1/4 in
- MBH:
- 12
- Max Fuse Size:
- 15
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 29.4
- Suction Line (OD):
- 3/8 in
- Tonnage:
- 1 Ton
- Volts:
- 208/230V
- Watts:
- 1.94 kW
- Weight:
- 86 lb
- Width:
- 31-7/16 in
- Zones:
- 1