This product requires certification to purchase.

Wall Mount Outdoor Mini-Split Single-Zone

You last purchased this on
 
Fujitsu

Halcyon® Wall Mount Outdoor Mini-Split Single-Zone

  • Fast #
  • Part #FAOUH24LPAS1
  • Item #9634656
  • Manufacturer Part #AOUH24LPAS1
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Fujitsu

Halcyon® Wall Mount Outdoor Mini-Split Single-Zone

  • Fast #
  • Part #FAOUH24LPAS1
  • Item #9634656
  • Manufacturer Part #AOUH24LPAS1
3.6 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Inverter technology
  • Wireless remote control
  • Long-life ion deodorization filter
  • Sleep timer
  • Lock out function
  • Requires Certification

Specifications

A2L Compatible:
No
AMP:
10.5, 17.1, 20, 8.5
Auto Switching Heat:
No
BTU:
24000
BTU Cooling Rating:
25000 Btu/h
BTU Heat Rating:
27000 Btu/h
Collection:
Halcyon®
Compressor Type:
Inverter
Decibel Rating (dB):
54 dB
Depth:
13-7/8 in
EER:
10
Energy Star Compliant:
No
HSPF:
10.6
Height:
24-7/16 in
Indoor Outdoor:
Outdoor
Installation Type:
Wall Mount
Length:
31-1/8 in
Liquid Line (OD):
1/4 in
MBH:
24
Max CFM:
659 cfm
Max Fuse Size:
20
Phase:
Single Phase
Refrigerant:
R-410A
SEER:
18
Suction Line (OD):
1/2 in
Tonnage:
2 Ton
Volts:
208/230V
Weight:
86 lb
Width:
31-7/16 in
Zones:
1