Wi-Fi Adapter - Wireless
Halcyon® Wi-Fi Adapter - Wireless
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Turn the mini-split on before arriving home
- Change the program if the user is arriving late
- Know the current room temperature of your home
- Check if the unit is still on once out of your home and turn if off
- Program the mini-split with calendar scheduler in an easy intuitive way
- Available in several languages
- Available in Celsius and Fahrenheit
- Get instant alarm notifications
- Two year warranty from date of installation
Specifications
- AMP:
- 0.2
- Auto Switching Heat:
- Yes
- Brand Model Compatibility:
- ASU-RLS2 and ASU-RLS3
- Collection:
- Halcyon®
- Color Finish Name:
- White
- Depth:
- 1-13/100 in
- Energy Star Compliant:
- No
- Height:
- 3-3/16 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Length:
- 1-1/8 in
- Material:
- Plastic
- MiniSplit Parts or Accessory Type:
- Wi-Fi Adapter
- Proposition 65:
- WARNING: Cancer and Reproducive harm - www.P65Warnings.ca.gov
- Smart Home Enabled:
- Yes
- Volts:
- 5V
- Width:
- 3-1/16 in