18 MBH Wall Mount Outdoor 1.5 Ton Mini-Split Multi-Zone
Halcyon® XLTH 18 MBH Wall Mount Outdoor 1.5 Ton Mini-Split Multi-Zone
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Engineered to operate in temperatures down to -15°F
- No branch boxes or separation tubes
- AHRI Certified
- Frequency: 60 Hz
- Parts Warranty: 5 Years
- Recommended Breaker Size: 20 Amps
-
Green
Specifications
- A2L Compatible:
- No
- AMP:
- 16.4, 19.4, 20
- Auto Switching Heat:
- Yes
- BTU:
- 18000
- BTU Cooling Rating:
- 18000 Btu/h
- BTU Heat Rating:
- 22000 Btu/h
- Collection:
- Halcyon® XLTH
- Compressor Stages:
- Single Stage
- Decibel Rating (dB):
- 48 dB
- Depth:
- 13 in
- EER:
- 13.5
- Energy Star Compliant:
- Yes
- HSPF:
- 10.3
- Height:
- 32-11/16 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Wall Mount
- Length:
- 164 ft
- Liquid Line (OD):
- 1/4 in
- MBH:
- 18
- Max CFM:
- 1648 cfm
- Phase:
- Single Phase
- Proposition 65:
- WARNING: Cancer and Reproducive harm - www.P65Warnings.ca.gov
- Refrigerant:
- R-410A
- SEER:
- 21.5
- Suction Line (OD):
- 3/8 in
- Tonnage:
- 1.5 Ton
- Volts:
- 208/230V
- Width:
- 35-11/25 in
- Zones:
- 2