30,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V
Halcyon® XLTH 30,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
-
Green
Specifications
- AMP:
- 10.6, 12, 30
- Auto Switching Heat:
- No
- BTU Cooling Rating:
- 30000 Btu/h
- BTU Heat Rating:
- 32000 Btu/h
- Collection:
- Halcyon® XLTH
- Decibel Rating (dB):
- 54 dB
- Depth:
- 13 in
- EER:
- 12.5
- Energy Star Compliant:
- Yes
- HSPF:
- 11.8
- Height:
- 50-13/16 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Wall Mount
- Liquid Line (OD):
- 3/8 in
- MBH:
- 30
- Max CFM:
- 812 cfm
- Max Fuse Size:
- 30
- Phase:
- Single Phase
- Proposition 65:
- WARNING: Cancer and Reproducive harm - www.P65Warnings.ca.gov
- Refrigerant:
- R-410A
- SEER:
- 18.7
- Suction Line (OD):
- 5/8 in
- Tonnage:
- 2.5 Ton
- Volts:
- 208/230V
- Weight:
- 205 lb
- Width:
- 35-3/8 in
- Zones:
- 1