Halcyon® XLTH
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
-
Green
Specifications
- A2L Compatible:
- No
- AMP:
- 10.5, 15.5, 20, 7.9, 8.6
- Auto Switching Heat:
- No
- BTU:
- 24000
- BTU Cooling Rating:
- 24000 Btu/h
- BTU Heat Rating:
- 25200 Btu/h
- CFM:
- 677 ft3/min
- Collection:
- Halcyon® XLTH
- Decibel Rating (dB):
- 55 dB
- Depth:
- 15-3/4 in
- EER:
- 12.5
- Energy Star Compliant:
- Yes
- HSPF:
- 10.5
- Height:
- 32-3/4 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Wall Mount
- Length:
- 35-7/16 in
- Liquid Line (OD):
- 3/8 in
- MBH:
- 24
- Max CFM:
- 677 cfm
- Max Fuse Size:
- 20
- Phase:
- Single Phase
- Proposition 65:
- WARNING: Cancer and Reproducive harm - www.P65Warnings.ca.gov
- Refrigerant:
- R-410A
- SEER:
- 19.5
- Suction Line (OD):
- 5/8 in
- Tonnage:
- 2 Ton
- Volts:
- 208/230V
- Weight:
- 135 lb
- Width:
- 35-1/2 in