36 MBH Wall Mount Outdoor 3 Ton Mini-Split Multi-Zone
Halcyon® XLTH 36 MBH Wall Mount Outdoor 3 Ton Mini-Split Multi-Zone
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- AHRI Certified
- Frequency: 60 Hz
- Parts Warranty: 5 Years
- Recommended Breaker Size: 40 Amps
-
Green
Specifications
- A2L Compatible:
- No
- AMP:
- 40, 31.5, 12.9
- Application:
- Residential
- Auto Switching Heat:
- Yes
- BTU:
- 36000
- BTU Cooling Rating:
- 35200 Btu/h
- BTU Heat Rating:
- 36400 Btu/h
- Collection:
- Halcyon® XLTH
- Compressor Stages:
- Single Stage
- Decibel Rating (dB):
- 55 dB
- Depth:
- 14-14/25 in
- EER:
- 12.5
- Energy Star Compliant:
- Yes
- HSPF:
- 9.8
- Height:
- 39-31/100 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Wall Mount
- Length:
- 230 ft
- Liquid Line (OD):
- 1/4 in
- MBH:
- 36
- Max CFM:
- 2472 cfm
- Phase:
- Single Phase
- Proposition 65:
- WARNING: Cancer and Reproducive harm - www.P65Warnings.ca.gov
- Refrigerant:
- R-410A
- SEER:
- 20
- Suction Line (OD):
- 3/8 in
- Tonnage:
- 3 Ton
- Volts:
- 208/230V
- Weight:
- 205 lb
- Width:
- 38-19/100 in
- Zones:
- 4