Heat Recovery Ventilation (HRV)
Heat Recovery Ventilation (HRV)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Wide range outdoor unit lineup single module
- Wide range outdoor unit lineup combination
- Reduce the number of outdoor units in multi system
- Choose the operation that best suits your living environment
- Wide operatable ambient temperature range
- High reliability
- Energy saving technology that boosts operation efficiency
- Generous piping guidelines and high static outdoor unit fan
- Long piping length & high static pressure unit
- Reduced electrical requirements
Specifications
- Depth:
- 30-1/8 in
- Height:
- 66-9/16 in
- Material:
- Steel
- Product Type:
- Heat Pump, Recovery Unit
- Volts:
- 460V
- Width:
- 97-31/50 in