Interface Kit for Wired Remotes
Interface Kit for Wired Remotes
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Application:
- Residential, Commercial
- Auto Switching Heat:
- No
- Brand Model Compatibility:
- ASU7RLF1, ASU9RLF1, ASU12RLF1
- Energy Star Compliant:
- No
- Height:
- 2-1/2 in
- Indoor Outdoor:
- Indoor
- Length:
- 12 in
- MiniSplit Parts or Accessory Type:
- Interface Kit
- Proposition 65:
- WARNING: Cancer and Reproducive harm - www.P65Warnings.ca.gov
- Smart Home Enabled:
- No
- Width:
- 9 in