This product requires certification to purchase.

Inverter Control for AOU18CL Ductless Mini-Split Air Conditioner

This product has been replaced by

INVERTER CNTL F/ AOU18C
Fujitsu INVERTER CNTL F/ AOU18C
Manufacturer Part #K9708523132
You last purchased this on
 
Fujitsu

Inverter Control for AOU18CL Ductless Mini-Split Air Conditioner

  • Fast #
  • Part #FK9707039085
  • Item #4458568
  • Manufacturer Part #K9707039085
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

INVERTER CNTL F/ AOU18C
Fujitsu INVERTER CNTL F/ AOU18C
Manufacturer Part #K9708523132
Fujitsu

Inverter Control for AOU18CL Ductless Mini-Split Air Conditioner

  • Fast #
  • Part #FK9707039085
  • Item #4458568
  • Manufacturer Part #K9707039085
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Auto Switching Heat:
No
Brand Model Compatibility:
AOU18CL Ductless Mini-Split Air Conditioner
Height:
2-9/10 in
Length:
11-1/2 in
Proposition 65:
WARNING: Cancer and Reproducive harm - www.P65Warnings.ca.gov
Width:
6-2/5 in