This product requires certification to purchase.

Inverter Control Printed Circuit Board for AOU24RLXFZ Multi-Zone Unit

This product has been replaced by

Fujitsu 24V Heater Controls
Fujitsu 24V Heater Controls 11-1/2 in.
Manufacturer Part #K9709907061
You last purchased this on
 
Fujitsu

Inverter Control Printed Circuit Board for AOU24RLXFZ Multi-Zone Unit

  • Fast #
  • Part #FK9709091081
  • Item #4458565
  • Manufacturer Part #K9709091081
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

Fujitsu 24V Heater Controls
Fujitsu 24V Heater Controls 11-1/2 in.
Manufacturer Part #K9709907061
Fujitsu

Inverter Control Printed Circuit Board for AOU24RLXFZ Multi-Zone Unit

  • Fast #
  • Part #FK9709091081
  • Item #4458565
  • Manufacturer Part #K9709091081
4.4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
AOU24RLXFZ Multi-Zone Unit
Height:
2-4/5 in
Length:
11-1/5 in
Proposition 65:
WARNING: Cancer and Reproducive harm - www.P65Warnings.ca.gov
UL Listed:
No
Width:
10-1/10 in